RK Radiant Heater

  • Mfr # RKX2430-RMTX-BLK

  • Zoro # G316151400


original price: $1,048.99
23% off
new price: $802.99
/ea
Free Shipping & Returns

Key Features

Height
12.62 in
Heater Voltage
240 V
Housing Material
Aircraft grade aluminum & stainless steel
Standards
cETLus
Width
6.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKX2430-RMTX-BLK
Zoro #
G316151400
UPC #
93319336687
Country of Origin
China

Dimensions

Height
12.62 in
Width
6.41 in
Length
43 in

Details

Heater Voltage
240 V
Housing Material
Aircraft grade aluminum & stainless steel
Standards
cETLus
Amps
12.5 A
Includes
Remote Control, Wall/Ceiling brackets
Item
Radiant Heater
Watts
3000 W

Description

RK Radiant Heater 43 Black, Double Carbon Lamp, 240V, 3000W w/ RF Remote Control


  • 3000W: 208V and 240V models are available
  • Instant, Directional infrared Heat
  • Durable, CarbonIQ heating elements rated for 10,000 hours
  • High-output medium-wave type lamps
  • IP55 water-resistant and dust rated for all weather conditions
  • Built-in electronic controller with High & Low heating modes
  • 24 Hour Timer
  • Handheld IR remote control with wall holder - Control multiple heaters with one remote
  • 0° to 45° adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
  • Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.