Zoro Homepage

Sr Self-Regulating Cable 240V 10W/Ft 500 Ft Reel

  • Mfr # SR2410-500

  • Zoro # G2827611


product price: $4,219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2410-500
Zoro #
G2827611
UPC #
93319487389
Country of Origin
China

Description

SR Series Self-Regulating Pipe Trace Freeze Protection Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. It is also suitable for metallic and non-metallic gutters & downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.