Zoro Homepage

Srp Self-Regulating Pre-Assembled Cable 75 Ft 120V 450W

  • Mfr # SRP126-75

  • Zoro # G2827182


product price: $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP126-75
Zoro #
G2827182
UPC #
93319404102
Country of Origin
China

Description

SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for a variety of roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes as well as shingled or metal roofs. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.