Zoro Homepage

Thermostat, Autonomous Dual Timed, Dp 208/240V 16A

  • Mfr # K702E-DTSB

  • Zoro # G2690664


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K702E-DTSB
Zoro #
G2690664
UPC #
93319171929
Country of Origin
China

Details

Item
Line Voltage Thermostat

Description

No Programming Required, Timed Comfort with tenant able to raise the temperature. Two selectable timed, minor and Major set-back temperatures,The minor setback allows for comfort up to 74 degrees for 1, 2, 3, 4, 8, 12, 16 hours before setting back to 66, 62, or 58 degrees, Major setback happens in 12, 24, 48, 36 or 60 hours and drops the temperature back to 55, 52, or 40 degrees. Simple jumper pins on the circuit board allow you to select the times and the temperatures for your application.
Timed Heating For Building Managers
Ideal For Rental Apartments, Student Housing and Vacation Rentals
2 Preset Setback Temperatures
2 Preset Times Minor & Major
Simple 2 Button Operation
120V, Single Pole or 208/240V, Double Pole Models Available
Max Room Temp Set Point of 74oF Min 55oF
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Manual Temperature Range 55o - 74oF (5o - 24oC)
Fully Vented Cover Allows Air Sensing In All Directions
2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.