
Window/Door Sensor, Battery Powered, For KRFTP Thermostat
Mfr # KRF-WINDOW-SENSOR
Zoro # G222646946
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width In
9.5 in
Length (In.)
10.38 in
Includes
Heater, Mounting Bracket, Remote Control
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRF-WINDOW-SENSOR
Zoro #
G222646946
UPC #
093319701553
Country of Origin
Taiwan, Province of China
Dimensions
Width In
9.5 in
Length (In.)
10.38 in
Height
13.5 in
Details
Includes
Heater, Mounting Bracket, Remote Control
Color
Gray
Item
Heater
Material
Steel
Description
RF Battery-powered Window Sensor Operation. For automatic temperature setback when window or door is left open. Setback Options: (44°F - 65°F).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.