Shop KING ELECTRICAL
See all product information
Create Account
Electric Heaters
- Mfr # 5K1212BW
- Zoro # G922984256
product price:Â
$
78.19
/ea
Key Features
Length
5 Foot
Phase
1
Standards
UL (Canada and US)
Watts
1250 W
Series
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5K1212BW
- Zoro #
- G922984256
- UPC #
- -
- Country of Origin
- United States
- Phase
- 1
- Standards
- UL (Canada and US)
- Watts
- 1250 W
- Series
- K
- Heater Voltage
- 120V AC
Dimensions
- Length
- 5 Foot
Description
5' x 6-3/4", 120 VAC, 10.4 A, 1250 W, Bright White, Baked Enamel 22 Gauge Electrogalvanized Steel, Thermostat Control, Electric Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.