Electric Heaters
- Mfr # 4K2410A
- Zoro # G822984370
product price:Â
$
84.19
/ea
Key Features
Standards
UL (Canada and US)
Watts
750 W at 208 V, 1000 W at 240 V
Heater Voltage
208V, 240V
Length
4 Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4K2410A
- Zoro #
- G822984370
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL (Canada and US)
- Watts
- 750 W at 208 V, 1000 W at 240 V
- Heater Voltage
- 208V, 240V
Dimensions
- Length
- 4 Ft
Description
4' x 6-3/4", 208 VAC, 4.2/3.7 A, 750 W, Almond, Baked Enamel 22 Gauge Electrogalvanized Steel, Thermostat Control, Electric Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.