Shop KING INNOVATION
See all product information
Create Account
DryConn Copper Wire Underground Wire Connector Tan 4 pk
- Mfr # 20101
- Zoro # G605991199
product price:
$
8.29
/pk of 4, $2.07/ea
Key Features
Type
Twist-On
Color
Tan
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
30V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20101
- Zoro #
- G605991199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 6 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Tan
- Maximum Voltage
- 30V
- Current
- 10 A
- Minimum Wire Combination
- (3 to 6) 22 AWG
- Maximum Wire Combination
- (1) 6 AWG
- Maximum Operating Temperature
- 75 Degrees C
- Termination Style
- Twist-On
Description
No junction box is required for this low voltage petroleum-filled wire connector. One-piece system with easy installation absolutely no pre-twisting required. Durable materials are both waterproof and corrosion proof, designed to protect splices from exposure to condensation, water vapors, dust. Ideal for all low voltage applications, including lighting, irrigation and low voltage underground wiring.
- • Filled with petroleum based sealant
- • Suitable for all low voltage applications
- • 30V/10 AMPS max
- • No junction box required
- • For use in lighting, irrigation and low voltage underground wiring
- • Tan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.