Zoro Homepage

Wire Connector, 22 to 8 AWG Wire, Copper Contact, Blue

  • Mfr # 10666

  • Zoro # G213758405


product price: $18.89
/ea

Key Features

Type
Twist-On
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10666
Zoro #
G213758405
UPC #
719362106663
Country of Origin
United States

Details

Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On

Description

Rated for all underground direct bury applications. Use on all lighting, irrigation and underground wiring. Additional sealant for long term service. No junction box needed. 600 V maximum with building wire, 1000 V in fixtures and signs. #8 to #22 wire range. UL 486D Listed.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.