Shop HOMEWERKS

PVC Slip Union, Slip x Slip

  • Mfr # 512-14-112-112B

  • Zoro # G3877147


product price: 
$
12.25
/ea

Key Features

Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
512-14-112-112B
Zoro #
G3877147
UPC #
820633960102
Country of Origin
United States

Details

Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 80
Item
Slip Union
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80

Description

Homewerks Worldwide Gray 1-1/2 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV, Irrigation, Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.


  • • Gray Sch 80 Union for connecting two pipes
  • • Slip x Slip
  • • EPDM Seal "O" ring
  • • Rated to 150 PSI at 73 degree F
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.