This item is Discontinued.

King Service Holdings Inc Upper Bounce UBT01-14 Upper Bounce 14 FT. Trampoline UBT01-14

Upper Bounce UBT01-14 Upper Bounce 14 FT. Trampoline (Discontinued)

  • Mfr # UBT01-14
  • Zoro # G803776000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBT01-14
Zoro #
G803776000
UPC #
609224357398
Country of Origin
China

Description

Get bouncing with the Upper Bounce 14 FT. Trampoline. This 14-foot trampoline has a 330-pound maximum weight capacity. Its High-performance steel springs provide a deeper, more exciting bounce. It features: 72 6.5" heavy-duty galvanized springs.The safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs.The strong & high quality pad with 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE, contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. The Jumping Mat features ultra-durability through its premium PP mesh material. 8 row stitching provides extra security, thus preventing the mat from tearing and guaranteed to be enjoyed for many years! Set comes with Screw Driver, T-Hook (spring tool) and instruction set-up manual.
All upper Bounce items are manufactured from high quality materials offering you safer long-lasting fun investment.
  • Rust-resistant Galvanized Durable powder coated steel frame
  • NO COMPLICATED HARDWARE NEEDED
  • High Quality Jumping Mat manufactured from premium PP mesh material, has 8 row stitching which provides extra security that prevents the mat from tearing and guaranteed to enjoy for many years!
  • Premium Thick Foam Safety Pad (Spring Cover) that has double rubber ties for better protection and holds up tightly to the trampoline frame.
  • Capacity Weight: 330 Lbs.
  • 72 V-Rings - 6.5" springs to increase "BOUNCE"
  • 6 Heavy Duty W-shaped legs
  • Trampoline Height: 35"
  • PAD SPECIFICATION: 450g PVC on top, 310g PVC on Bottom
    310 PE bottom
    1" thick foam protector.
  • Warranty: 1 Year Warranty
  • Length: 18
  • Width: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.