Shop KING TOOL

422-KRHB4C Ki Krhb4 Rd Soapstone Holder

  • Mfr # 422-KRHB4C
  • Zoro # G404174250

product price: 
$
49.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
422-KRHB4C
Zoro #
G404174250
UPC #
759302000606
Country of Origin
United States

Description

  • Built in sharpener.
  • Made" USA.
  • Dia.: 1/4".
  • Length: 5".
  • Shape: Round.
  • Material: Aluminum.
  • Used With: Soapstone or Chalk.
  • Includes: (5) Soapstones.
  • Type: Premium.
  • Packing Type: Carded.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.