Shop HOMEWERKS
See all product information
Create Account
Schedule 80 1-1/4 in. FPT X 1-1/4 in. D FPT PVC Union 1 pk
Mfr # 512-44-114-114B
Zoro # G3876480
product price:
$
11.19
/ea
Key Features
Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512-44-114-114B
- Zoro #
- G3876480
- UPC #
- 820633960034
- Country of Origin
- United States
- Fitting Schedule/Class
- Schedule 80
- Item
- Union
- Material
- PVC
- Pipe Fitting Material
- PVC
- Fitting Schedule Class
- Schedule 80
Description
Homewerks Worldwide Gray 1-1/4 inch PVC union FPT x FPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV, Irrigation, Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
- • Gray Sch 80 Union for connecting two pipes
- • FPT x FPT
- • EPDM Seal "O" ring
- • Rated to 150 PSI at 73 degree F
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.