Shop HOMEWERKS
See all product information
Create Account
Schedule 80 1/2 in. FPT X 1/2 in. D FPT PVC Union 1 pk
Mfr # 512-44-12-12B
Zoro # G3869499
product price:
$
7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 512-44-12-12B
- Zoro #
- G3869499
- UPC #
- 820633960003
- Country of Origin
- United States
Details
- Fitting Schedule/Class
- Schedule 80
- Item
- Union
- Material
- PVC
- Pipe Fitting Material
- PVC
- Fitting Schedule Class
- Schedule 80
Description
Homewerks Worldwide Gray 1/2 inch PVC union FPT x FPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV, Irrigation, Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
- • Gray Sch 80 Union for connecting two pipes
- • FPT x FPT
- • EPDM Seal "O" ring
- • Rated to 150 PSI at 73 degree F
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.