1-1/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT

  • Mfr # K403-20

  • Zoro # G408596317


product price:  $25.75
/ea

Key Features

Pipe Size - Pipe Fitting
1/1/2004
Pipe Fitting Material
304 Stainless Steel
Fitting Length
2/7/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K403-20
Zoro #
G408596317
UPC #
671404094454
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/1/2004
Fitting Length
2/7/2016

Details

Pipe Fitting Material
304 Stainless Steel

Description

90-degree street elbow for changing flow direction between pipesMale and female National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for strengthLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.