Shop KINGDOM
See all product information
Create Account
1 in 45° Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K402-16
Zoro # G608595776
product price:
$
11.49
/ea
Key Features
Pipe Size - Pipe Fitting
1
Pipe Fitting Material
304 Stainless Steel
Fitting Length
2/3/2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K402-16
- Zoro #
- G608595776
- UPC #
- 671404094324
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1
- Fitting Length
- 2/3/2016
Details
- Pipe Fitting Material
- 304 Stainless Steel
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.