1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI

  • Mfr # K487-16

  • Zoro # G808595828


product price: $26.74
/ea

Key Features

Pipe Size - Pipe Fitting
1
Pipe Fitting Material
304 Stainless Steel
Fitting Length
1/7/2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K487-16
Zoro #
G808595828
UPC #
671404096496
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1
Fitting Length
1/7/2008

Details

Pipe Fitting Material
304 Stainless Steel

Description

Stainless Steel Unions Allow Fast And Safe Disconnection Of Pipes During Fixture Replacement Or Other Maintenance Operations. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.