1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI

  • Mfr # K414-1608

  • Zoro # G108596273


product price:  $6.89
/ea

Key Features

Pipe Size - Pipe Fitting
1
Pipe Fitting Material
304 Stainless Steel
Fitting Length
1 x 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K414-1608
Zoro #
G108596273
UPC #
671404095550
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1
Fitting Length
1 x 1/2

Details

Pipe Fitting Material
304 Stainless Steel

Description

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.