Zoro Homepage

2 304 Stainless Steel Plug, MNPT

  • Mfr # K417-32

  • Zoro # G608596131


product price: $15.55
/ea

Key Features

Pipe Size - Pipe Fitting
2
Pipe Fitting Material
304 Stainless Steel
Fitting Length
1/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K417-32
Zoro #
G608596131
UPC #
671404096137
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2
Fitting Length
1/1/2002

Details

Pipe Fitting Material
304 Stainless Steel

Description

Square head cored plug for closing and terminating the end of a pipeMale National Pipe Taper NPT threads for use with female threaded pipesMade of stainless steel 304 for greater strength than 302 grade steelSquare head for increased leverage and use with a wrenchMeets standards ISO 49 and ANSI B1.20.1 for quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.