Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in 304 Stainless Steel 90-° Elbow, Female NPT Threads

  • Mfr # k410-12

  • Zoro # G808596313


product price: $22.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/4/2024
Pipe Fitting Material
304 Stainless Steel
Fitting Length
2/13/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
k410-12
Zoro #
G808596313
UPC #
671404094683
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4/2024
Fitting Length
2/13/2016

Details

Pipe Fitting Material
304 Stainless Steel

Description

90-degree elbow for changing flow directionFemale National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for strengthLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.