Zoro Homepage

3/4 304 Stainless Steel Union, FNPT

  • Mfr # K487-12

  • Zoro # G208596289


product price: $18.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4/2024
Pipe Fitting Material
304 Stainless Steel
Fitting Length
1/15/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K487-12
Zoro #
G208596289
UPC #
671404096489
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4/2024
Fitting Length
1/15/2016

Details

Pipe Fitting Material
304 Stainless Steel

Description

Union for connecting and extending two male pipesFemale National Pipe Taper NPT threads on both ends for connecting two male threaded pipesMade of stainless steel 304 for greater strength than 302 grade steelLow carbon content for greater resistance to corrosionMeets standards ISO 49 and ANSI B1.20.1 for quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.