Zoro Homepage

Grease Fitting, 1/4-19, PK5

  • Mfr # 3APA6

  • Zoro # G1867607


product price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Stainless Steel
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APA6
Zoro #
G1867607
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
7/8 in
Thread Size
1/4"-19
Fitting Thread Size
1/4"-19

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Stainless Steel
Thread Type
BSPT
Meets/Exceeds
SAE J-534-C and DIN 71427
Fitting Finish
Unfinished
Max. Pressure
8,000 psi
Fitting Thread Type
BSPT
Material
Stainless Steel
Overall Pressure - Maximum
8,000 psi
Head Angle
90 Degrees
Standards
DIN 71427, SAE J-534-C
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-19, Fitting Thread Type BSPT, Overall Length 7/8 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71427, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.