Zoro Homepage

Grease Fitting, 1/8-28, PK5

  • Mfr # 3APA3

  • Zoro # G0721786


product price: $31.45
/pk 5, $6.29/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APA3
Zoro #
G0721786
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
7/8 in
Thread Size
1/8"-28
Fitting Thread Size
1/8"-28

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Thread Type
BSPT
Fitting Thread Type
BSPT
Max. Pressure
8,000 psi
Meets/Exceeds
SAE J-534-C and DIN 71424
Fitting Finish
Unfinished
Material
Stainless Steel
Overall Pressure - Maximum
8,000 psi
Fitting Style
Standard
Head Angle
45 Degrees
Standards
DIN 71424, SAE J-534-C

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size 1/8 In.-28, Fitting Thread Type BSPT, Overall Length 7/8 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71424, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.