Zoro Homepage

Grease Fitting, Button, 1/8-27, PK10

  • Mfr # 5PU34

  • Zoro # G3118297


product price: $14.15
/pk 10, $1.42/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU34
Zoro #
G3118297
UPC #
094701508460
Country of Origin
United Kingdom

Dimensions

Overall Length
3/4 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
PTF
Fitting Thread Type
PTF
Max. Pressure
8,000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Finish
Zinc-Plated
Material
Steel
Standards
DIN 71412, SAE J-534-C
Head Angle
0 Degrees
Overall Pressure - Maximum
8,000 psi
Fitting Style
Button Head

Description

Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 3/4 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.