Zoro Homepage

Grease Fitting, Button, 3/8In, PK10

  • Mfr # 5PU65

  • Zoro # G9223740


product price: $71.79
/pk 10, $7.18/ea
Sold in multiples of 2 for $143.58

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU65
Zoro #
G9223740
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 in
Thread Size
3/8"
Fitting Thread Size
3/8 in

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
NPTF
Fitting Thread Type
NPTF
Features
Hex
Max. Pressure
8,000 psi
Material
Steel
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71412
Overall Pressure - Maximum
8,000 psi
Standards
DIN 71412, SAE J-534-C
Fitting Style
Button Head

Description

Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 in, Fitting Thread Type NPTF, Overall Length 1 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Hex, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.