Zoro Homepage

Grease Fitting Kit, General Assortment

  • Mfr # 4RZK9

  • Zoro # G1459376


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"-27
Thread Type
PTF, SAE-LT
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RZK9
Zoro #
G1459376
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28, 1/8"-27
Dimension Type
SAE
Sizes Included
(10) Black Grease Fitting Cap with Retaining Ring, (10) Blue Grease Fitting Cap with Retaining Ring, (10) Green Grease Fitting Cap with Retaining Ring, (10) Red Grease Fitting Cap with Retaining Ring, (10) White Grease Fitting Cap with Retaining Ring, (10) Yellow Grease Fitting Cap with Retaining Ring, (12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , (12) 1/8"-27 30 Degrees , (12) 1/8"-27 45 Degrees , (12) 1/8"-27 65 Degrees , (12) 1/8"-27 90 Degrees , (2) 1/4, 1/8 Fitting Tools, (24) 1/4"-28 Straight, (36) 1/8"-27 Straight, Metal Case

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
PTF, SAE-LT
Number of Pieces
194
Product Type
Grease Fitting and Fitting Cap Kit
System of Measurement
SAE
Head Angle
0 Degrees , 30 Degrees , 45 Degrees , 65 Degrees , 90 Degrees
Number of Fittings
194
Includes
(10) Black Grease Fitting Cap with Retaining Ring, (10) Blue Grease Fitting Cap with Retaining Ring, (10) Green Grease Fitting Cap with Retaining Ring, (10) Red Grease Fitting Cap with Retaining Ring, (10) White Grease Fitting Cap with Retaining Ring, (10) Yellow Grease Fitting Cap with Retaining Ring, (12) 1/4-28 45 Degrees , (12) 1/4-28 90 Degrees , (12) 1/8-27 30 Degrees , (12) 1/8-27 45 Degrees , (12) 1/8-27 65 Degrees , (12) 1/8-27 90 Degrees , (2) 1/4, 1/8 Fitting Tools, (24) 1/4-28 Straight, (36) 1/8-27 Straight
Fitting Style
Standard
Includes Case
Case Included

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 194

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.