Grease Fitting Kit, Metric Type, 90 Pieces
Mfr # GFD6000
Zoro # G6635450
product price: $48.19
/eaKey Features
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
M10x1, M6x1, M8x1
Thread Type
Metric
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFD6000
Zoro #
G6635450
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10x1, M6x1, M8x1
Dimension Type
Metric
Sizes Included
(10) M10x1 Straight, (10) M6x1 45 Degrees , (10) M6x1 90 Degrees , (10) M8x1 Straight, (30) M6x1 Straight, (5) M10x1 45 Degrees , (5) M10x1 90 Degrees , (5) M8x1 45 Degrees , (5) M8x1 90 Degrees , Plastic Box Container
Details
Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
Metric
Number of Pieces
90
Product Type
Grease Fitting Kit
System of Measurement
Metric
Head Angle
0 Degrees , 45 Degrees , 90 Degrees
Includes
(10) M10 x 1mm Straight, (10) M6 x 1mm 45 Degrees Fittings, (10) M6 x 1mm 90 Degrees Fittings, (10) M8 x 1mm Straight, (30) M6 x 1mm Straight, (5) M10 x 1mm 45 Degrees Fittings, (5) M10 x 1mm 90 Degrees Fittings, (5) M8 x 1mm 45 Degrees Fittings, (5) M8 x 1mm 90 Degrees Fittings
Fitting Style
Standard
Number of Fittings
90
Includes Case
Case Included
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.