Zoro Homepage

Grease Fitting, M6-1.00, PK10

  • Mfr # 3APA8

  • Zoro # G0648837


product price: $9.15
/pk 10, $0.92/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APA8
Zoro #
G0648837
UPC #
094705510742
Country of Origin
United Kingdom

Dimensions

Overall Length
1/2 in
Fitting Thread Size
M6-1.00mm

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
Taper
Features
w/Ball
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71429
Fitting Thread Type
Taper
Max. Pressure
8,000 psi
Material
Steel
Head Angle
0 Degrees
Overall Pressure - Maximum
8,000 psi
Includes
Ball
Standards
DIN 71429, SAE J-534-C
Fitting Style
Thread Forming

Description

Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size M6-1.00mm, Fitting Thread Type Taper, Overall Length 1/2 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71429, w/Ball, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.