Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREASE FITTING, SS, 1/8X27

  • Mfr # 82331184

  • Zoro # G310753099


product price: $27.99
/ea
Sold in multiples of 5 for $139.95

Key Features

Finish
Unfinished
Thread Size
1/8"-27
Thread Type
PTF
Material
Stainless Steel
Fitting Style
Button Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82331184
Zoro #
G310753099
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
1/8"-27

Details

Item
Button Hd Fitting Stainless
Finish
Unfinished
Thread Type
PTF
Material
Stainless Steel
Fitting Style
Button Head

Description

Button Hd Fitting Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.