Zoro Homepage

Grease Fitting, Thread Former, PK10

  • Mfr # 3APA7

  • Zoro # G0530756


product price: $14.95
/pk 10, $1.49/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APA7
Zoro #
G0530756
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3/4 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Thread Type
Taper
Fitting Thread Type
Taper
Max. Pressure
8,000 psi
Meets/Exceeds
SAE J-534-C and DIN 71428
Fitting Finish
Zinc-Plated
Material
Steel
Fitting Style
Thread Forming
Overall Pressure - Maximum
8,000 psi
Head Angle
90 Degrees
Standards
DIN 71428, SAE J-534-C

Description

Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type Taper, Overall Length 3/4 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71428, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.