Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Grease Fitting, Straight, PK10

  • Mfr # 808057

  • Zoro # G7178398


product price: $28.49
/pk 10, $2.85/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808057
Zoro #
G7178398
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
5/8 in
Thread Size
M8x1.25
Fitting Thread Size
M8-1.25mm

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Relief Pressure Max.
450 psi
Thread Type
Metric
Color
Gray
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
Metric
Fitting Finish
Stainless Steel
Relief Pressure Min.
100 psi
Material
Stainless Steel
Fitting Style
Standard
Overall Pressure - Maximum
8,000 psi
Standards
DIN 71412, SAE J-534-C
Head Angle
0 Degrees

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Stainless Steel, Fitting Head Angle Straight, Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 5/8 in, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Pressure Min. 100 psi, Relief Pressure Max. 450 psi, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.