Shop KINGS COUNTY
See all product information
Create Account
Coat Hooks Heavy Duty 3-Pack Large 6.5 in Hand Forged Rustic Iron Handmade Wall Hooks
- Mfr # GW89A05-05-3
- Zoro # G322936640
product price:Â
$
50.35
/ea
Key Features
Hook Base Width
2 in
Material
Iron
Color
Black
Hook Item
Coat Hook
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW89A05-05-3
- Zoro #
- G322936640
- UPC #
- 196593999293
- Country of Origin
- India
- Material
- Iron
- Color
- Black
- Hook Item
- Coat Hook
- Includes
- 3 Coat Hooks
Dimensions
- Hook Base Width
- 2 in
- Overall Length
- 4 in
Description
Heavy duty hanging tasks are no match for these Black Coat Hooks by Kings County Tools. These decorative wall hooks are rustic by design, individually hammered by blacksmiths in iron forges, which gives each coat hook its own unique character. The artistry involved in the process of making these wall mount coat hooks shows in the hammer marks, beveled edges, and elegantly curled hook heads, which also function to prevent catches or tears. These rustic wall hooks lend a unique farmhouse feel to your home decor while meeting your kitchen, bathroom, or entryway storage needs. Kings County Tools is your source for unique storage solutions with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.