246-Piece Drill Bit and Driver Bit Set, Assorted Sizes, Full Combo Kit
- Mfr # GW07C01-08
- Zoro # G823302944
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Titanium-Coated Steel
Includes
245 Bits, Carrying Case
Width
12 in
Length
16.5 in
Height
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW07C01-08
- Zoro #
- G823302944
- UPC #
- 197315864967
- Country of Origin
- China
- Item
- Drill Set
- Drill Bit Material
- Titanium-Coated Steel
- Includes
- 245 Bits, Carrying Case
- Color
- Black & Orange
Dimensions
- Width
- 12 in
- Length
- 16.5 in
- Height
- 2.75 in
Description
The KINGS COUNTY TOOLS - GW07C01-08 is a drill bit set that includes 245 titanium-coated steel bits. The set is housed in a carrying case for storage and transportation. The drill bits are black and orange in color, and the entire set measures 16.5 inches in length, 12 inches in width, and 2.75 inches in height.
Key Features:
- Contains 245 titanium-coated steel drill bits with a titanium coating.
- Comes with a carrying case for storage and transportation.
- Set dimensions: 16.5 in (L) x 12 in (W) x 2.75 in (H).
- Drill bits feature a black and orange coloration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.