Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.258in
- Mfr # 500-0002580
- Zoro # G8359583
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2580 in - 0.2580
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002580
- Zoro #
- G8359583
- UPC #
- 888226111386
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.2580
- Spiral Direction
- Neutral
- Number of Flutes
- 6
- Primary Material Application ISO Code
- K, P
- Material
- Carbide
- Cutting Direction
- Right Hand
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.2580 in - 0.2580
- Flute Length
- 1 1/8 in
- Overall Length
- 3 1/4 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.2580"
- Shank Size
- 0.2580"
- Size- Decimal
- 0.2580" (0.2580)
- Size
- 0.2580"
- Shank Dia.
- 1/4 in
- Reamer Size
- 1/4 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.26 in
- Reamer Size - Decimal Equivalent
- 0.258 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.