Shop KINGS COUNTY TOOLS
See all product information
Create Account
4-Tine Pitch Fork for Gardening Heavy Duty Steel Alloy Tines Garden Fork Gardening Tools
- Mfr # GW79W07-01
- Zoro # G922936729
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Handle Length
43 in
Width of Tines
2.25 in
Color
Silver & Black
Length of Tines
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW79W07-01
- Zoro #
- G922936729
- UPC #
- 197315880493
- Country of Origin
- China
- Item
- Pitch Fork
- Color
- Silver & Black
Dimensions
- Handle Length
- 43 in
- Width of Tines
- 2.25 in
- Length of Tines
- 9 in
Description
Tackle the toughest gardening chores with the Garden Fork Heavy Duty Broadfork by Kings County Tools. This pitchfork is made from heavy duty 4130 chrome molybdenum alloy steel that is heat-treated to produce an exceptionally strong gardening tool built to last for season after season. The handle is fully plated and the tines are painted for protection against rust. Whether you’re amending clay-riddled garden beds to prep for growing season, turning compost, or in need of a heavy duty manure fork, this broad fork is up for the task. Kings County Tools is your source for garden tools for gardening with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.