Shop KINGS COUNTY TOOLS
See all product information
Create Account
75 ft Stainless Steel Garden Hose Flexible Heavy Duty Water Hose
- Mfr # GW14T01-01
- Zoro # G923510287
product price:Â
$
99.95
/ea
Key Features
Color
Silver, Black
Hose Tube Material
Stainless Steel Hose with Brass Fittings.
Height
4.25 in
Width
11 in
Hose Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW14T01-01
- Zoro #
- G923510287
- UPC #
- 197315866459
- Country of Origin
- China
- Color
- Silver, Black
- Hose Tube Material
- Stainless Steel Hose with Brass Fittings.
- Includes
- Stainless Steel Garden Hose
- Item
- Stainless Steel Garden Hose
Dimensions
- Height
- 4.25 in
- Width
- 11 in
- Hose Length
- 11 in
Description
Take the hassle out of lawn watering with the ultra-durable Stainless Steel Garden Hose 75 ft Kink Free Hose by Kings County Tools. This heavy duty hose is puncture-proof, tear-proof, and crack-proof, with a stainless steel exterior that is impervious to animal bites, corrosion, or rust. This outdoor hose is constructed from commercial-grade 304 steel with a durable PVC liner, for a stainless hose that is surprisingly lightweight and easy to handle. This steel reinforced hose weighs only 7.68-pounds, with a flexible yet kink-proof design that can be maneuvered around corners with ease. Kings County Tools is your source for heavy duty garden hoses and other gardening supplies and lawn care equipment with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.