Shop KINGS COUNTY TOOLS
See all product information
Create Account
Stainless Steel Hose 100'Garden Hose Puncture Proof No Kinking Lightweight & Flexible Water Hose
- Mfr # KC8825-02
- Zoro # G823302951
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Hose Length
1200 in
Hose Tube Material
Stainless Steel & Brass
Hose Color
Silver, Black
Includes
Hose
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC8825-02
- Zoro #
- G823302951
- UPC #
- 197315884903
- Country of Origin
- China
- Hose Tube Material
- Stainless Steel & Brass
- Hose Color
- Silver, Black
- Item
- Water Hose
- Includes
- Hose
Dimensions
- Hose Length
- 1200 in
- Width
- 0.63 in
- Height
- 0.63 in
Description
Take the hassle out of lawn watering with the ultra-durable Stainless Steel Garden Hose 100 ft Kink Free Hose by Kings County Tools. This heavy duty hose is puncture-proof, tear-proof, and crack-proof, with a stainless steel exterior that is impervious to animal bites, corrosion, or rust. This outdoor hose is constructed from commercial-grade 304 steel with a durable PVC liner, for a stainless hose that is surprisingly lightweight and easy to handle. This steel reinforced hose weighs only 10.61-pounds, with a flexible yet kink-proof design that can be maneuvered around corners with ease. Kings County Tools is your source for heavy duty garden hoses and other gardening supplies and lawn care equipment with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.