Copper Mixing Bowls 3 Piece Bowl Set for Cooking, Baking, Serving, and Prepping
- Mfr # GW86A09-05
- Zoro # G123302903
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
11.25 in
Includes
(3) Bowls
Length
11 in
Material
Copper & Stainless Steel
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW86A09-05
- Zoro #
- G123302903
- UPC #
- 197315881100
- Country of Origin
- India
- Item
- Mixing Bowls
- Includes
- (3) Bowls
- Material
- Copper & Stainless Steel
Dimensions
- Width
- 11.25 in
- Length
- 11 in
- Height
- 6 in
Description
Prep, mix, store, and serve food with the 3-Piece Mixing Bowls Stainless Steel/Copper Set by Kings County Tools. Thanks to the anti-corrosion steel interior lining and copper exterior, these metal bowls are handsome enough to use as presentations for salads and other dishes but are also plenty tough enough to be your go-to copper bowl. Each large mixing bowl conveniently nests inside one another for space-saving storage when not in use, perfect for small kitchens, apartments, dorm rooms, and RVs. Suitable for display anywhere, these copper and stainless steel bowls will elevate your copper kitchen and make a great gift for any home chef on your list. Kings County Tools is your source for bowls for kitchen and other cooking stuff designed to improve your kitchen experience, from prep to presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.