Shop KINGS COUNTY TOOLS
See all product information
Create Account
Garden Tool Bag Heavy Duty Waxed Canvas Tote Bag Caddy for Organizing Gardening Tools
- Mfr # GW53T02-04
- Zoro # G622936715
product price:Â
$
47.45
/ea
Key Features
Height
0.5 in
Length
15 in
Width
17.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW53T02-04
- Zoro #
- G622936715
- UPC #
- 197315875079
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Length
- 15 in
- Width
- 17.63 in
Details
- Color
- Brown
- Item
- Garden Caddy
Description
Easily transport gardening tools with the Waxed Cotton Garden Tool Caddy by Kings County Tools. The durable canvas bag has 6 inside pockets and 3 outside pockets to organize all your garden tools. We added a grommet in the center of the front pocket so you can easily feed twine through it (note: twine is not included). This gardening tote bag is made from wear-resistant heavy-weight waxed canvas, and it features an open top with double-stitched reinforced handles. This 12x14-inch garden tote bag is the perfect size to conveniently carry all your go-to gardening tools like diggers, pruners, trowels, or cultivators, but without being so large that it becomes unwieldy. Kings County Tools is your source for gardening accessories for women and men with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.