Shop KINGS COUNTY TOOLS
See all product information
Create Account
Waxed Canvas Tool Bag Heavy Duty Canvas Tote Bag Garden Caddy for Gardening Supplies or Tools
- Mfr # GW13K01-01
- Zoro # G522936907
product price:
$
66.45
/ea
Key Features
Length
13 in
Width
8.5 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW13K01-01
- Zoro #
- G522936907
- UPC #
- 197315866336
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 8.5 in
- Height
- 7 in
Details
- Color
- Brown & Green
- Item
- Garden Caddy
Description
Easily organize and transport your most used hand tools or garden supplies with the Waxed Canvas Doctor’s Style Tool Bag by Kings County Tools. This tools bag or gardening tote caddy is a great-looking and capacious bag that’s versatile enough to be your go-to tool carrier, for the garden or your workshop. The garden bag is made from army green waxed canvas for a tough, water-resistant surface and features two strong handles that attach together with hook and loop fastener straps, 4 bottom feet for steady placement, plus a pair of triangular exterior rings for clipping tools or keys. Kings County Tools is your source for canvas tool bags and other gardening accessories for women and men with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.