Shop KINGS COUNTY TOOLS
See all product information
Create Account
Japanese Saw Hand Saw 8 in Root Cutter w/ Sharp 2.75 in Serrated Blade & 30-Degree Cutting Angle
- Mfr # GW11P23-05
- Zoro # G922936675
product price:Â
$
15.95
/ea
Key Features
Color
Natural
Length
8 in
Height
1 in
Blade Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW11P23-05
- Zoro #
- G922936675
- UPC #
- 197315866053
- Country of Origin
- China
- Color
- Natural
- Item
- Hand Saw
Dimensions
- Length
- 8 in
- Height
- 1 in
- Blade Width
- 3.75 in
Description
Clearing out stubborn roots has never been easier than with the heavy-duty Garden Saw by Kings County Tools. This plant cutter powers through tough roots, stalks, bushes, and even some small branches thanks to the Japanese-style tooth pattern, which has the teeth facing toward you so the saw cuts when you pull, giving you more control while not tiring you out as quickly. The root saw has a 2.75-inch long serrated blade that is at a 30-degree angle, resulting in a very fast and efficient cutting tool, and the wood handle is comfortably shaped for a secure and comfortable grip. Kings County Tools is your source for pruning saws for tree trimming and other Japanese tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.