Rotary Egg Beater Manual Hand Crank Mixer Stainless Steel Hand Mixer w/ Double Rotating Heads
- Mfr # GW39A03-09
- Zoro # G523302916
product price:Â
$
29.95
/ea
Key Features
Material
Stainless Steel & Polymer Plastic
Color
Red
Overall Length
12 in
Type
Manual
Overall Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW39A03-09
- Zoro #
- G523302916
- UPC #
- 197315871804
- Country of Origin
- Italy
Dimensions
- Overall Length
- 12 in
- Overall Width
- 5.5 in
- Overall Height
- 2.75 in
Details
- Material
- Stainless Steel & Polymer Plastic
- Color
- Red
- Item
- Mixer
- Type
- Manual
- Includes
- (2) Beaters
Description
Whether you're whipping up a tasty batch of whipped cream or mixing up a scrumptious egg dish, our Manual Egg Beater by Kings County Tools has you covered. This hand crank mixer old fashion is made of durable stainless steel for long-lasting use with two heavy duty beaters for efficient mixing and a hard polymer plastic handle, providing you with a secure and comfortable hold while blending. Made by a small family business northwest of Milan, this manual mixer excels at blending, beating, and mixing ingredients to make delicious dishes. Unlike heavy and bulky electric hand mixers, our hand egg beater whisk tool is small, making it easy to store in any drawer or cabinet, with a simple design, so you don't need to go looking for attachments or an open outlet; the only thing you need is your hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.