Shop KINGS COUNTY TOOLS
See all product information
Create Account
Rotary Egg Beater Manual Hand Crank Mixer Stainless Steel Hand Mixer w/ Double Rotating Heads
- Mfr # GW39A03-15
- Zoro # G523302893
product price:Â
$
29.95
/ea
Key Features
Material
Stainless Steel & Polymer Plastic
Color
Cream
Includes
(2) Beaters
Overall Length
12.25 in
Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW39A03-15
- Zoro #
- G523302893
- UPC #
- 197315871866
- Country of Origin
- Italy
Dimensions
- Overall Length
- 12.25 in
- Overall Width
- 6 in
- Overall Height
- 2.25 in
Details
- Material
- Stainless Steel & Polymer Plastic
- Color
- Cream
- Includes
- (2) Beaters
- Type
- Manual
- Item
- Mixer
Description
Whether you're whipping up a tasty batch of whipped cream or mixing up a scrumptious egg dish, our Manual Egg Beater by Kings County Tools has you covered. This hand crank mixer old fashion is made of durable stainless steel for long-lasting use with two heavy duty beaters for efficient mixing and a hard polymer plastic handle, providing you with a secure and comfortable hold while blending. Made by a small family business northwest of Milan, this manual mixer excels at blending, beating, and mixing ingredients to make delicious dishes. Unlike heavy and bulky electric hand mixers, our hand egg beater whisk tool is small, making it easy to store in any drawer or cabinet, with a simple design, so you don't need to go looking for attachments or an open outlet; the only thing you need is your hands. Important: Kings County Tools is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Kings County Tools and only Hand Mixer Beaters by Kings County are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.