Zoro Homepage

C1423 Atmore Console Table

  • Mfr # C1423

  • Zoro # G703752203


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1423
Zoro #
G703752203
UPC #
742948992480
Country of Origin
China

Description

This modern console table features a versatile white finish that will look good in any space. Two drawers with metal handles allow you to store all your items in style. The solid wood construction gives sturdiness, while the felt foot pads prevent floor scuffs and scratches.

Specifications
  • Collection Name: Atmore
  • Finish: White
  • Constructed Of: Wood
  • Dimension: 35.75" W x 11.875" D x 29.75" H
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.