Shop KINGSFORD

Products 250987 20 lbs Original Kingsford; Charcoal - Pack of 2

  • Mfr # 250987

  • Zoro # G403694407


product price:  $82.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250987
Zoro #
G403694407
UPC #
44600320694
Country of Origin
United States

Description

Taste of summer, each briquette is made with natural ingredients & real wood to ensure the smoky flavor barbecue lovers crave.

Features
  • 20 lbs original kingsford, charcoal
  • Made of high quality
  • Pack of 2
Specifications
  • Capacity: 20 lbs
  • Country of Origin: USA
  • Weight: 41.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.