This item is Discontinued.

Kingston 1024G KC3000 PCIE 4.0 NVME M.2 SSD BULK MOQ 10 SKC3000S/1024GBK

1024G KC3000 PCIE 4.0 NVME M.2 SSD BULK MOQ 10 (Discontinued)

  • Mfr # SKC3000S/1024GBK
  • Zoro # G914875760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC3000S/1024GBK
Zoro #
G914875760
UPC #
740617324440
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Color
Black
Recording Capacity
1 TB
Drive Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
800 TB
Random 4KB Read
900000IOPS
Maximum Sequential Read
6.84 GB/s
Series
KC3000
Random 4KB Write
1000000IOPS
Drive Type
Internal
Device Supported
Gaming Console, Desktop PC, Notebook
Maximum Sequential Write
5.86 GB/s
Mean Time Between Failures (MTBF)
228.2 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.