Shop KINGSTON
See all product information
Create Account
128GB 5200MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST WHITE XMP
Mfr # KF552C40BWK4-128
Zoro # G814875501
product price:Â
$
2,990.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
5200 MHz
Number of Pins
288
Memory Standard
DDR5-5200/PC5-41600
Width
1.4 in
Memory Rank
Dual-rank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF552C40BWK4-128
- Zoro #
- G814875501
- UPC #
- 740617335125
- Country of Origin
- Taiwan, Province of China
- Memory Speed
- 5200 MHz
- Number of Pins
- 288
- Memory Standard
- DDR5-5200/PC5-41600
- Item
- RAM Module
- Memory Rank
- Dual-rank
- Compatibility
- ASRock - B760 Pro RS Motherboard,ASRock - B760M PG Riptide Motherboard,ASRock - B760M PG SONIC WiFi Motherboard,ASRock - B760M Pro RS Motherboard,ASRock - B760M Steel Legend WiFi Motherboard,ASRock - Z790 LiveMixer Motherboard,ASRock - Z790 PG Lightning Motherboard,ASRock - Z790 PG Riptide Motherboard,ASRock - Z790 PG SONIC Motherboard,ASRock - Z790 Pro RS Motherboard,ASRock - Z790 Pro RS WiFi Motherboard,ASRock - Z790 Steel Legend WiFi Motherboard,ASRock - Z790 Taichi Carrara Motherboard,ASRock - Z790 Taichi Motherboard,ASRock - Z790-C Motherboard,ASUS - ProArt Z790-CREATOR WIFI,ASUS - ROG STRIX B760-F GAMING WIFI,ASUS - ROG STRIX Z790-A GAMING WIFI,ASUS - ROG STRIX Z790-H GAMING WIFI,Gigabyte - B760 AORUS ELITE AX Motherboard,Gigabyte - B760 AORUS ELITE Motherboard,Gigabyte - B760 GAMING X AX Motherboard,Gigabyte - B760 GAMING X Motherboard,Gigabyte - B760M AORUS ELITE AX Motherboard,Gigabyte - B760M AORUS ELITE Motherboard,Gigabyte - B760M AORUS PRO AX Motherboard,Gigabyte - B760M AORUS PRO Motherboard,Gigabyte - Z790 AERO G Motherboard,Gigabyte - Z790 AORUS ELITE AX Motherboard,Gigabyte - Z790 AORUS ELITE Motherboard,Gigabyte - Z790 AORUS MASTER Motherboard,Gigabyte - Z790 AORUS XTREME Motherboard,Gigabyte - Z790 GAMING X AX Motherboard,Gigabyte - Z790 GAMING X Motherboard,Gigabyte - Z790 UD AC Motherboard,Gigabyte - Z790 UD AX Motherboard,Gigabyte - Z790 UD Motherboard,MSI - B760 GAMING PLUS WIFI Motherboard,MSI - MAG B760 TOMAHAWK WIFI Motherboard,MSI - MAG B760M MORTAR MAX WIFI Motherboard,MSI - MAG B760M MORTAR Motherboard,MSI - MAG Z790 TOMAHAWK WIFI Motherboard,MSI - MEG Z790 ACE Motherboard,MSI - MEG Z790 GODLIKE Motherboard,MSI - MPG Z790 CARBON WIFI Motherboard,MSI - MPG Z790 EDGE WIFI Motherboard,MSI - PRO Z790-A WIFI Motherboard,MSI - PRO Z790-P Motherboard,MSI - PRO Z790-P WIFI Motherboard
- Memory Voltage
- 1.25V
- CAS Latency
- CL40
- Number of Modules
- (4) 32GB
- Green Environmental Attribute
- Environmentally Friendly
- Error Checking
- Non-ECC
- Device Supported
- Motherboard
- Signal Processing
- Unbuffered
- Memory Technology
- DDR5 SDRAM
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.