Shop KINGSTON
See all product information
Create Account
128GB 5600MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST RGB XMP
Mfr # KF556C40BBAK4-128
Zoro # G714875625
product price:Â
$
2,864.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
RGB
Yes
Color
Black
Number of Pins
288
Number of Modules
(4) 32GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C40BBAK4-128
- Zoro #
- G714875625
- UPC #
- 740617335170
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 128 GB
- Thickness
- 279.9 mil
- Width
- 1.7 in
- Length
- 5.3 in
Details
- Error Checking
- Non-ECC
- RGB
- Yes
- Color
- Black
- Number of Pins
- 288
- Number of Modules
- (4) 32GB
- Memory Rank
- Dual-rank
- Green Environmental Attribute
- Environmentally Friendly
- CAS Latency
- CL40
- Memory Voltage
- 1.25V
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Speed
- 5600 MHz
- Signal Processing
- Unbuffered
- Item
- RAM Module