
128GB 5600MT/S DDR5 ECC REG CL36 DIMM KIT OF 4 FURY RENEGADE PRO XMP
Mfr # KF556R36RBK4-128
Zoro # G214874999
product price:Â $4,393.99
/eaKey Features
Length
5.3 in
Device Supported
Workstation, Desktop PC
Thickness
149.6 mil
Memory Voltage
1.25V
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF556R36RBK4-128
Zoro #
G214874999
UPC #
740617335569
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Thickness
149.6 mil
Width
1.2 in
Memory Size
128 GB
Details
Device Supported
Workstation, Desktop PC
Memory Voltage
1.25V
Error Checking
ECC
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Modules
(4) 32GB
Memory Speed
5600 MHz
Signal Processing
Registered
CAS Latency
CL36
Number of Pins
288
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.