
128GB USB-C IRONKEY VAULT PRIVACY 50C AES-256 ENCRYPTED, FIPS 197
Mfr # IKVP50C/128GB
Zoro # G216430650
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Speed
250-MB/s
Width
0.9 in
Height
0.5 in
Storage Capacity
128 GB
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKVP50C/128GB
Zoro #
G216430650
UPC #
740617000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9 in
Height
0.5 in
Length
3.1 in
Details
Maximum Read Speed
250-MB/s
Storage Capacity
128 GB
Item
Flash Drive
Shape
Rectangular
Features
Password Protection, Water Proof, Read-only Mode, Admin and User Mode
Maximum Write Speed
180-MB/s
Host Interface
USB 3.2 (Gen 1) Type C
Encryption Standard
256-bit AES
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.